Tapered roller bearing FAG 32311-B>A, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 35 mm
Tapered roller bearing
See technical informationReferences
FAG:32311-B>A
Rubix:244A4214
Manufacturer :0956425950000
EAN:4064327198273

Product details : FAG 32311-BA 0956425950000 TAPERED ROLLER BEARING
Tapered roller bearings 323, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Tapered roller bearings 323, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 35 mm |
| Series | 323..-b |
| Limit speed | 5900 rpm |
| Total bearing width | 45.5 mm |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 194000 N |
Show UNSPSC/ECL@SS
£ 88.32 excl. VAT
/ Each
£ 105.98 incl. VAT
- Usually arrives within 14 working days
