Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 495A-99405 TAPERED ROLLER BEARING
Tapered roller bearing Timken 495A/493D
Tapered roller bearing Timken
References
timken:
495A/493D
rubix:
100A6742
ean:
0053893790435
Product details
Technical specifications
Product details : TIMKEN 495A-99405 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
357.18
excl. VAT
/
Each
£
428.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 854, Outer diameter: 190.5 mm | Width: 44.45 mm
Tapered roller bearing Timken 67390-90051, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered roller bearing Timken 07087X/07205
Tapered roller bearing Timken JM719149/JM719113, Outer diameter: 150 mm | Inner diameter: 95 mm | Width: 35 mm
Tapered roller bearing NTN 4T-28580/28521, Outer diameter: 92.075 mm | Inner diameter: 50.8 mm | Width: 24.608 mm
Tapered roller bearing Timken 29520B
Tapered roller bearing NTN 4T-15580/15520, Outer diameter: 57.15 mm | Inner diameter: 26.988 mm | Width: 17.462 mm
Tapered roller bearing Timken 66584/66520, Outer diameter: 122.238 mm | Inner diameter: 53.975 mm | Width: 33.338 mm
Tapered roller bearing Timken H 414235/H414210
Tapered roller bearing Timken SET4-900SA, Outer diameter: 50.292 mm | Inner diameter: 26.987 mm | Width: 14.224 mm
Tapered roller bearing Timken HM 804848-99401, Outer diameter: 63 mm | Inner diameter: 48.412 mm | Width: 29.37 mm
Tapered roller bearing Timken 15123/15243
Tapered roller bearing NTN 4T-JHM522649/JHM522610, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 47 mm
Tapered roller bearing Timken 1780/1729, Outer diameter: 56.9 mm | Inner diameter: 25.4 mm | Width: 19.35 mm
Tapered roller bearing NTN 4T-748S, Outer diameter: 114.5 mm | Inner diameter: 76.2 mm | Width: 46.672 mm