NTN - Tapered Roller Bearing - 4T-748S
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 114.5 mm |
Width | 46.672 mm |
Logistics dimensions (L x W x H) | 150x150x46,672 mm |
---|---|
Logistic Weight | 2628 g |
Inner diameter | 76.2 mm |
Outer diameter | 114.5 mm |
Width | 46.672 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 360000 N |
Basic dynamic load, radial - Cr | 261000 N |
Usually arrives within 14 working days