Tapered Roller Bearing Cone
Inner diameter | 95 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 34x120,891x120,891 mm |
---|---|
Logistic Weight | 1404 g |
Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
Inner diameter | 95 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Usually arrives within 14 working days