Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 497-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 497/493D
Tapered roller bearing Timken
References
timken:
497/493D
rubix:
104A9796
ean:
0053893780177
Product details
Technical specifications
Product details : TIMKEN 497-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
313.28
excl. VAT
/
Each
£
375.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 43131/43312, Outer diameter: 79.375 mm | Inner diameter: 33.338 mm | Width: 25.4 mm
Tapered roller bearing Timken 3729D, Outer diameter: 93.264 mm | Inner diameter: 44.45 mm | Width: 52.388 mm
Tapered roller bearing NTN 4T-HM803149/HM803110, Outer diameter: 88.9 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing NTN 33018U, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 39 mm
Tapered roller bearing Timken 16143/16284B
Tapered roller bearing Timken 537/532X
Tapered roller bearing NTN 4T-580/572, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 36.512 mm
Tapered roller bearing Timken 95525/95925, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 63.5 mm
Tapered roller bearing NTN 4T-498, Outer diameter: 109.5 mm | Inner diameter: 84.138 mm | Width: 29.769 mm
Tapered roller bearing NTN 4T-72200C/72487, Outer diameter: 123.825 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing SKF 32214 J2/Q, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 33.41 mm
Tapered roller bearing Timken 25877A/25821
Tapered roller bearing NTN 4T-H414210, Outer diameter: 136.525 mm | Inner diameter: 129.925 mm | Width: 31.75 mm
Tapered roller bearing Timken 19145D/19268
Tapered roller bearing NTN 32908XU, Outer diameter: 62 mm | Inner diameter: 40 mm | Width: 15 mm