Timken Tapered Roller Bearing 95500
Inner diameter | 133.35 mm |
---|---|
Outer diameter | 234.95 mm |
Width | 63.5 mm |
Logistics dimensions (L x W x H) | 63,5x234,95x234,95 mm |
---|---|
Logistic Weight | 10500 g |
Packaged dimensions (D x W x H) | 69,85x260,35x260,35 mm |
Inner diameter | 133.35 mm |
Outer diameter | 234.95 mm |
Width | 63.5 mm |
Bearing Clearance | CN |
Series | 95500 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days