Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 16143-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 16143/16284B
Tapered roller bearing Timken
References
timken:
16143/16284B
rubix:
132A6968
ean:
0053893780191
Product details
Technical specifications
Product details : TIMKEN 16143-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.94
excl. VAT
/
Each
£
297.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-M86610, Outer diameter: 64.292 mm | Inner diameter: 17.462 mm | Width: 16.67 mm
Tapered roller bearing NTN 4T-455, Outer diameter: 79.5 mm | Inner diameter: 50.8 mm | Width: 29.317 mm
Tapered roller bearing Timken 33022-90KA3, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 47 mm
Tapered roller bearing SKF LM 11749/710/QVC027, Outer diameter: 39.878 mm | Inner diameter: 17.462 mm | Width: 14.605 mm
Tapered roller bearing Timken HM89440, Inner diameter: 31.75 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-2780/2720, Outer diameter: 76.2 mm | Inner diameter: 36.487 mm | Width: 23.812 mm
Tapered roller bearing Timken 32036X-90KA2, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 48 mm
Tapered roller bearing Timken 48286-90019, Outer diameter: 182.562 mm | Inner diameter: 123.825 mm | Width: 85.725 mm
Tapered roller bearing Timken JHM88540-N0025, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 29.37 mm
Tapered roller bearing NTN 4T-55175C/55437, Outer diameter: 111.125 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken 2585/2523
Tapered roller bearing Timken 33889/33821
Tapered roller bearing Timken 33020-90KA4, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 39 mm
Tapered roller bearing Timken NA46790SW, Inner diameter: 165.1 mm | Width: 47.625 mm
Tapered roller bearing NTN 32912XA, Outer diameter: 85 mm | Inner diameter: 60 mm | Width: 17 mm