Tapered roller bearing NTN 33018U, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 39 mm
NTN - Tapered Roller Bearing - ET-33011
See technical informationSee documentsReferences
NTN:33018U
Rubix:204A6792
EAN:4547359530100



Documents
Product details : NTN 33018U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x39 mm |
|---|---|
| Logistic Weight | 2,02 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Series | 33000 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 360000 N |
| Basic dynamic load, radial - Cr | 215000 N |
Show UNSPSC/ECL@SS
£ 71.24 excl. VAT
/ Each
£ 85.49 incl. VAT
- Delivery usually within ( 3 ) days
