Tapered roller bearing NTN 4T-498, Outer diameter: 109.5 mm | Inner diameter: 84.138 mm | Width: 29.769 mm
NTN - Tapered Roller Bearing - 4T-498
See technical informationReferences
NTN:4T-498
Rubix:204A7696
EAN:4547359534641




Technical specifications
| Inner diameter | 84.138 mm |
|---|---|
| Outer diameter | 109.5 mm |
| Width | 29.769 mm |
Product details : NTN 4T-498 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133,35x133,35x29,769 mm |
|---|---|
| Logistic Weight | 1056 g |
| Inner diameter | 84.138 mm |
| Outer diameter | 109.5 mm |
| Width | 29.769 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 189000 N |
| Basic dynamic load, radial - Cr | 129000 N |
Show UNSPSC/ECL@SS
£ 37.16 excl. VAT
/ Each
£ 44.59 incl. VAT
- Delivery usually within ( 3 ) days