Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5207WD DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5207 WD, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing Timken
References
timken:
5207 WD
rubix:
396A2919
ean:
0087796043411
Technical specifications
Inner diameter
35
mm
Outer diameter
72
mm
Width
27
mm
Product details
Technical specifications
Product details : TIMKEN 5207WD DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
72
mm
Width
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.67
excl. VAT
/
Each
£
118.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 3205-BD-XL-2HRS, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing SNR 3213.A, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing FAG 3313-B-TVH, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.7 mm
Precision / Spindle bearing NSK 7220CTRDUMP3, Inner diameter: 100 mm | Outer diameter: 180 mm | Width: 34 mm
Angular contact ball bearing NSK 3203BTN, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing SKF 7326 BM, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm
Angular contact ball bearing SKF 3200 ATN9, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14 mm
Angular contact ball bearing SKF 7304 ACCBM, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Angular contact ball bearing NSK 7211BWG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Precision / Spindle bearing SKF 71919 ACDGA/P4A, Inner diameter: 95 mm | Outer diameter: 130 mm | Width: 18 mm
Angular contact ball bearing FAG 7204-B-XL-TVP-UA, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing SKF BSD 3572 CGA, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 15 mm
Angular contact ball bearing NTN 7309, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Precision / Spindle bearing NSK 7024A5TRDULP3, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Precision / Spindle bearing NSK 7016CTRSULP3, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm