Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5210WD DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5210 WD, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing Timken
References
timken:
5210 WD
rubix:
396A2924
ean:
0087796043534
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
30.2
mm
Product details
Technical specifications
Product details : TIMKEN 5210WD DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
90
mm
Width
30.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
194.78
excl. VAT
/
Each
£
233.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7201BEAT85, Inner diameter: 12 mm | Outer diameter: 32 mm | Width: 10 mm
Angular contact ball bearing NTN 7204B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing FAG 3318-C3, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 73 mm
Precision / Spindle bearing SKF S71911 ACDGA/P4A, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing NSK 7020A5TRDUDLP3, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Angular contact ball bearing FAG 7214-B-XL-TVP-P5-UO, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular contact ball bearing NSK 3203B-2RSTNC3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing NSK 3207JC3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing SKF 305262 D, Outer diameter: 259.5 mm | Inner diameter: 180 mm | Width: 66 mm
Angular contact ball bearing FAG 3213-BD-XL-TVH, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing NTN 3302S, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 19 mm
Precision / Spindle bearing NSK 7006CTRDULP3, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Angular contact ball bearing FAG 7212-B-XL-MP-UA, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Angular contact ball bearing NSK 7213BWG, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
Angular contact ball bearing NTN 5202SC3, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 16 mm