Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 615-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 615/612
Tapered roller bearing Timken
References
timken:
615/612
rubix:
132A7989
ean:
0053893869599
Product details
Technical specifications
Product details : TIMKEN 615-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.53
excl. VAT
/
Each
£
269.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 08125, Inner diameter: 31.75 mm | Width: 15.8 mm
Tapered roller bearing NTN 32916XU, Outer diameter: 110 mm | Inner diameter: 80 mm | Width: 20 mm
Tapered roller bearing NTN 4T-23256, Outer diameter: 65.088 mm | Inner diameter: 80 mm | Width: 15.875 mm
Tapered roller bearing Timken 799/792, Outer diameter: 206.375 mm | Inner diameter: 128.588 mm | Width: 47.625 mm
Tapered roller bearing NTN 33022U, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 47 mm
Tapered roller bearing Timken 81600/81962X
Tapered roller bearing Timken 82951CD-20081, Outer diameter: 241.3 mm | Inner diameter: 198.135 mm | Width: 106.363 mm
Tapered roller bearing NTN 33220U, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 63 mm
Tapered roller bearing NTN 4T-15118, Outer diameter: 46 mm | Inner diameter: 30.213 mm | Width: 20.638 mm
Tapered roller bearing Timken 28921B, Outer diameter: 100 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-28990, Outer diameter: 82 mm | Inner diameter: 61.976 mm | Width: 24.608 mm
Tapered roller bearing NTN 4T-02420, Outer diameter: 68.262 mm | Inner diameter: 55 mm | Width: 17.462 mm
Tapered roller bearing FAG 32004-X-XL, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered roller bearing NTN 4T-26882, Outer diameter: 59.5 mm | Inner diameter: 41.275 mm | Width: 25.4 mm
Tapered roller bearing Timken 67390D