NTN - Tapered Roller Bearing - ET-33011
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 170x170x47 mm |
---|---|
Logistic Weight | 3,9 g |
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 47 mm |
Bearing Clearance | CN |
Series | 33000 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 500000 N |
Basic dynamic load, radial - Cr | 288000 N |
Usually arrives within 14 working days