Timken Tapered Roller Bearing - Single Cone 08100
Inner diameter | 31.75 mm |
---|---|
Width | 15.8 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 103 g |
Inner diameter | 31.75 mm |
Width | 15.8 mm |
Bearing Clearance | CN |
Series | 8100 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days