References
Timken:743
Rubix:397A7192
EAN:0053893081182




Technical specifications
| Inner diameter | 59.931 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35.001 mm |
Product details : TIMKEN 743-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Inner diameter | 59.931 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35.001 mm |
| Bearing Clearance | cn |
| Weight | 3.2 kg |
Show UNSPSC/ECL@SS
£ 146.72 excl. VAT
/ Each
£ 176.06 incl. VAT
- Delivery usually within ( 7 ) days