Tapered roller bearing Timken 759-902A9, Outer diameter: 161.925 mm | Inner diameter: 88.9 mm | Width: 104.772 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:759-902A9
Rubix:397A5111
EAN:0013992310293


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 104.772 mm |
Product details : TIMKEN 759-902A9 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 104.772 mm |
| Series | 755 |
| Total bearing width | 104.772 mm |
| Basic dynamic load, radial - Cr | 570000 N |
Show UNSPSC/ECL@SS
£ 997.93 excl. VAT
/ Each
£ 1,197.52 incl. VAT
- Usually arrives within 14 working days