Tapered roller bearing Timken NA596SW, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 46.038 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA596SW
Rubix:105A9413
Manufacturer :100014792
EAN:0053893068336


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 46.038 mm |
Product details : TIMKEN NA596SW-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 149,3x149,3x52,4 mm |
|---|---|
| Package weight | 1867,0 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 152.4 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Weight | 3.71 kg |
| Series | 595 |
| Material | steel |
| Cage | steel |
| Total bearing width | 92.075 mm |
Show UNSPSC/ECL@SS
£ 297.86 excl. VAT
/ Each
£ 357.43 incl. VAT
- Delivery usually within ( 7 ) days