Tapered roller bearing NTN 4T-32209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 24.75 mm
NTN - Tapered Roller Bearing - 32244
See technical informationReferences
NTN:4T-32209
Rubix:204A7340
EAN:4547359003475



Product details : NTN 4T-32209 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x24,75 mm |
|---|---|
| Logistic Weight | 606 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 24.75 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 100000 N |
| Basic dynamic load, radial - Cr | 82000 N |
Show UNSPSC/ECL@SS
£ 15.98 excl. VAT
/ Each
£ 19.18 incl. VAT
- Delivery usually within ( 3 ) days
