Tapered Roller Bearing Double Cup Assembly
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 171.45 mm |
Width | 125.413 mm |
Logistics dimensions (L x W x H) | 125,413x171,45x171,45 mm |
---|---|
Logistic Weight | 11819 g |
Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
Inner diameter | 88.9 mm |
Outer diameter | 171.45 mm |
Width | 125.413 mm |
Usually arrives within 14 working days