NTN - Tapered Roller Bearing - 4T-21075/21212
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 53.975 mm |
Width | 22.225 mm |
Logistics dimensions (L x W x H) | 53,975x53,975x22,225 mm |
---|---|
Logistic Weight | 254 g |
Inner diameter | 19.05 mm |
Outer diameter | 53.975 mm |
Width | 22.225 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 39000 N |
Basic dynamic load, radial - Cr | 4000 N |
Usually arrives within 14 working days