Timken Tapered Roller Bearing 525
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 101.6 mm |
Width | 34.925 mm |
Logistics dimensions (L x W x H) | 36,068x72,517x72,517 mm |
---|---|
Logistic Weight | 761 g |
Packaged dimensions (D x W x H) | 45,466x100,584x100,584 mm |
Inner diameter | 50.8 mm |
Outer diameter | 101.6 mm |
Width | 34.925 mm |
Bearing Clearance | CN |
Series | 525 |
Material | Steel |
Cage | Steel |
In stock: Next day delivery