Tapered roller bearing Timken 82550-90155, Outer diameter: 241.3 mm | Inner diameter: 139.7 mm | Width: 131.76 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:82550-90155
Rubix:396A3210
EAN:0053893794914


Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 131.76 mm |
Product details : TIMKEN 82550-90155 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 131.76 mm |
| Weight | 23.12 kg |
Show UNSPSC/ECL@SS
£ 4,418.53 excl. VAT
/ Each
£ 5,302.24 incl. VAT
- Usually arrives within 14 working days