Tapered Roller Bearing Double Cup Assembly
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 93.218 mm |
Width | 65.024 mm |
Logistics dimensions (L x W x H) | 65,024x93,218x93,218 mm |
---|---|
Logistic Weight | 1839 g |
Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
Inner diameter | 50.8 mm |
Outer diameter | 93.218 mm |
Width | 65.024 mm |
Usually arrives within 14 working days