Tapered roller bearing Timken 82587-90151, Outer diameter: 241.3 mm | Inner diameter: 149.225 mm | Width: 131.763 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:82587-90151
Rubix:396A3218
EAN:0053893413808


Technical specifications
| Inner diameter | 149.225 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 131.763 mm |
Product details : TIMKEN 82587-90151 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 149.225 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 131.763 mm |
| Series | 82000 |
| Total bearing width | 131.763 mm |
| Basic static load, radial - C0r | 810000 N |
| Basic dynamic load, radial - Cr | 232000 N |
Show UNSPSC/ECL@SS
£ 3,813.66 excl. VAT
/ Each
£ 4,576.39 incl. VAT
- Usually arrives within 14 working days