Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 65225-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 65225/65500
Tapered roller bearing Timken
References
timken:
65225/65500
rubix:
104A8380
ean:
0053893717074
Product details
Technical specifications
Product details : TIMKEN 65225-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
237.73
excl. VAT
/
Each
£
285.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 2788/QCL7C, Outer diameter: 68.077 mm | Inner diameter: 38.1 mm | Width: 25.782 mm
Tapered roller bearing NTN 4T-T7FC050EWPX2, Outer diameter: 105 mm | Inner diameter: 50 mm | Width: 32 mm
Tapered roller bearing SKF 30314, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 38.75 mm
Tapered roller bearing NTN 4T-LM522549/LM522510, Outer diameter: 159.987 mm | Inner diameter: 109.987 mm | Width: 34.925 mm
Tapered roller bearing Timken 07097/07196
Tapered roller bearing NSK HR32011XJ, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing NTN 32922XA, Outer diameter: 150 mm | Inner diameter: 110 mm | Width: 25 mm
Tapered roller bearing NSK 32328, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 107.75 mm
Tapered roller bearing NTN 4T-14274, Outer diameter: 69.012 mm | Inner diameter: 55 mm | Width: 15.875 mm
Tapered roller bearing Timken 45280/45220, Outer diameter: 104.775 mm | Inner diameter: 44.45 mm | Width: 30.163 mm
Tapered roller bearing NTN 4T-95525, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 63.5 mm
Tapered roller bearing NTN 4T-5578, Outer diameter: 94 mm | Inner diameter: 53.975 mm | Width: 43.764 mm
Tapered roller bearing NTN 4T-33212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 38 mm
Tapered roller bearing Timken 32007XM-90KM2, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
Tapered roller bearing NSK HR33114J, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 37 mm