Tapered Roller Bearing Cone
Inner diameter | 60.325 mm |
---|---|
Outer diameter | 123.825 mm |
Width | 79.375 mm |
Packaged dimensions (D x W x H) | 116,3x116,3x49,0 mm |
---|---|
Package weight | 1277,8 g |
Inner diameter | 60.325 mm |
Outer diameter | 123.825 mm |
Width | 79.375 mm |
Bearing Clearance | CN |
Cage | Steel |
Total bearing width | 123.825 mm |
Basic dynamic load, radial - Cr | 86100 N |
Usually arrives within 14 working days