Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 82587-90152 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 82587-90152, Outer diameter: 241.3 mm | Inner diameter: 149.352 mm | Width: 131.826 mm
Tapered roller bearing Timken
References
timken:
82587-90152
rubix:
396A3219
ean:
0053893825656
Technical specifications
Inner diameter
149.352
mm
Outer diameter
241.3
mm
Width
131.826
mm
Product details
Technical specifications
Product details : TIMKEN 82587-90152 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
149.352
mm
Outer diameter
241.3
mm
Width
131.826
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,948.08
excl. VAT
/
Each
£
4,737.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-67388, Outer diameter: 165.5 mm | Inner diameter: 127 mm | Width: 46.038 mm
Tapered roller bearing Timken 580-90064, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing Timken HM813849, Inner diameter: 71.437 mm
Tapered roller bearing NTN 4T-LM806649/LM806610, Outer diameter: 88.9 mm | Inner diameter: 53.975 mm | Width: 19.05 mm
Tapered roller bearing Timken HH221449NW
Tapered roller bearing Timken L 163149-90051
Tapered roller bearing Timken 623S
Tapered roller bearing Timken L 860049/K150968
Tapered roller bearing Timken 747S
Tapered roller bearing Timken 2578, Outer diameter: 69.85 mm | Inner diameter: 28.575 mm | Width: 23.81 mm
Tapered roller bearing Timken LM545810-30000, Outer diameter: 438.048 mm | Inner diameter: 283.718 mm | Width: 53.975 mm
Tapered roller bearing Timken 27620RB
Tapered roller bearing NTN 32915, Outer diameter: 105 mm | Inner diameter: 75 mm | Width: 20 mm
Tapered roller bearing NTN 4T-71450/71750, Outer diameter: 190.5 mm | Inner diameter: 114.3 mm | Width: 47.625 mm
Tapered roller bearing NTN 4T-2520, Outer diameter: 66.421 mm | Inner diameter: 59.82 mm | Width: 20.638 mm