NTN - Tapered Roller Bearing - 4T-71450/71750
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 47.625 mm |
Logistics dimensions (L x W x H) | 190,5x190,5x47,625 mm |
---|---|
Logistic Weight | 5244 g |
Inner diameter | 114.3 mm |
Outer diameter | 190.5 mm |
Width | 47.625 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 475000 N |
Basic dynamic load, radial - Cr | 3000 N |
Usually arrives within 14 working days