Tapered roller bearing NTN 4T-LM806649/LM806610, Outer diameter: 88.9 mm | Inner diameter: 53.975 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-LM806649/LM806610
See technical informationReferences
NTN:4T-LM806649/LM806610
Rubix:204A8389
EAN:4547359482874




Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 19.05 mm |
Product details : NTN 4T-LM806649/LM806610 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,9x88,9x19,05 mm |
|---|---|
| Logistic Weight | 448 g |
| Inner diameter | 53.975 mm |
| Outer diameter | 88.9 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 82500 N |
| Basic dynamic load, radial - Cr | 61000 N |
Show UNSPSC/ECL@SS
£ 18.75 excl. VAT
/ Each
£ 22.50 incl. VAT
- Delivery usually within ( 3 ) days