Tapered roller bearing Timken 864/854, Outer diameter: 190.5 mm | Inner diameter: 95.25 mm | Width: 57.15 mm
Timken Tapered Roller Bearing 865
See technical informationReferences
Timken:864/854
Rubix:100A3514
EAN:0053893005072




Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 57.15 mm |
Product details : TIMKEN 864-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x190,5x190,5 mm |
|---|---|
| Logistic Weight | 7176 g |
| Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
| Inner diameter | 95.25 mm |
| Outer diameter | 190.5 mm |
| Width | 57.15 mm |
| Bearing Clearance | cn |
| Series | 865 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 622.87 excl. VAT
/ Each
£ 747.44 incl. VAT
- Delivery usually within ( 7 ) days