Tapered Roller Bearing Cup
Outer diameter | 72 mm |
---|---|
Width | 15.875 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 15,875x71,999x71,999 mm |
---|---|
Logistic Weight | 149 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 148,8 g |
Outer diameter | 72 mm |
Width | 15.875 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days