Tapered roller bearing Timken 18590-30000, Outer diameter: 57.15 mm | Inner diameter: 41.275 mm | Width: 17.463 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:18590-30000
Rubix:396A9822
EAN:0053893196152


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 57.15 mm |
| Width | 17.463 mm |
Product details : TIMKEN 18590-30000 PRECISION TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17,463x57,033x57,033 mm |
|---|---|
| Logistic Weight | 178 g |
| Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
| Inner diameter | 41.275 mm |
| Outer diameter | 57.15 mm |
| Width | 17.463 mm |
| Bearing Clearance | cn |
| Weight | 0.3 kg |
| Series | 18500 series |
| Cage | steel |
| Total bearing width | 16.667 mm |
| Basic static load, radial - C0r | 58100 N |
| Basic dynamic load, radial - Cr | 13200 N |
Show UNSPSC/ECL@SS
£ 157.53 excl. VAT
/ Each
£ 189.04 incl. VAT
- Usually arrives within 14 working days