Tapered roller bearing Timken
Outer diameter | 79.375 mm |
---|---|
Width | 13.495 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
---|---|
Package weight | 122,9 g |
Outer diameter | 79.375 mm |
Width | 13.495 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days