Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93750-902A2 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93750-902A2, Outer diameter: 317.5 mm | Inner diameter: 190.5 mm | Width: 146.05 mm
Tapered roller bearing Timken
References
timken:
93750-902A2
rubix:
396A3384
ean:
0053893823492
Technical specifications
Inner diameter
190.5
mm
Outer diameter
317.5
mm
Width
146.05
mm
Product details
Technical specifications
Product details : TIMKEN 93750-902A2 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
190.5
mm
Outer diameter
317.5
mm
Width
146.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,172.23
excl. VAT
/
Each
£
6,206.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SNR 30305.A, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 18.25 mm
Tapered roller bearing Timken 855/854B
Tapered roller bearing SNR 32304.A, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.25 mm
Tapered roller bearing Timken 42375/42587B
Tapered roller bearing Timken 67325D
Tapered roller bearing Timken 53178-90062, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 65.024 mm
Tapered roller bearing Timken H715310B, Outer diameter: 139.7 mm | Width: 36.512 mm
Tapered roller bearing Timken 655/652B
Tapered roller bearing Timken 495A-90234, Outer diameter: 136.525 mm | Inner diameter: 76.2 mm | Width: 60.325 mm
Tapered roller bearing Timken 2880/2820
Tapered roller bearing Timken 48286-30000, Outer diameter: 155.194 mm | Inner diameter: 123.825 mm | Width: 38.1 mm
Tapered roller bearing NTN 4T-47681/47620, Outer diameter: 133.35 mm | Inner diameter: 80.962 mm | Width: 33.338 mm
Tapered roller bearing Timken 67883-90231, Outer diameter: 266.7 mm | Inner diameter: 184.15 mm | Width: 103.124 mm
Tapered roller bearing NTN 4T-399AS/394A, Outer diameter: 110 mm | Inner diameter: 68.262 mm | Width: 22 mm
Tapered roller bearing FAG 30320-A, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 39 mm