Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-47681/47620 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-47681/47620, Outer diameter: 133.35 mm | Inner diameter: 80.962 mm | Width: 33.338 mm
Tapered roller bearing NTN
References
ntn:
4T-47681/47620
rubix:
394A7124
ean:
4547359923698
Technical specifications
Inner diameter
80.962
mm
Outer diameter
133.35
mm
Width
33.338
mm
Product details
Technical specifications
Product details : NTN 4T-47681/47620 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
80.962
mm
Outer diameter
133.35
mm
Width
33.338
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.35
excl. VAT
/
Each
£
82.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken JH 415647A/JH415610
Tapered roller bearing Timken JH307749/JK153425
Tapered roller bearing Timken 3780-90061, Outer diameter: 93.218 mm | Inner diameter: 50.8 mm | Width: 65.024 mm
Tapered roller bearing Timken 74850B-30000, Outer diameter: 406.4 mm | Inner diameter: 182.118 mm | Width: 53.975 mm
Tapered roller bearing NTN 4T-14139, Outer diameter: 51 mm | Inner diameter: 34.976 mm | Width: 19.583 mm
Tapered roller bearing Timken JL730646-C0000, Outer diameter: 176.53 mm | Inner diameter: 150.114 mm | Width: 28.702 mm
Tapered roller bearing NSK 30303J, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Tapered roller bearing SKF 39581/Q, Outer diameter: 106.232 mm | Inner diameter: 57.15 mm | Width: 32.122 mm
Tapered roller bearing Timken 795-90128, Outer diameter: 206.375 mm | Inner diameter: 120.65 mm | Width: 107.95 mm
Tapered roller bearing NTN 4T-25521, Outer diameter: 83.058 mm | Inner diameter: 76.458 mm | Width: 19.05 mm
Tapered roller bearing Timken LL244510, Outer diameter: 268.288 mm | Width: 18.5 mm
Tapered roller bearing Timken L521949-90047, Outer diameter: 146.05 mm | Inner diameter: 107.95 mm | Width: 55.626 mm
Tapered roller bearing FAG 33215-XL, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 31 mm
Tapered roller bearing Timken 536/532, Outer diameter: 111.125 mm | Inner diameter: 47.625 mm | Width: 38.1 mm
Tapered roller bearing NTN 4T-LM67048/LM67010, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 15.875 mm