Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 655-99403 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 655/652B
Tapered roller bearing Timken
References
timken:
655/652B
rubix:
397A7963
ean:
0013992333469
Product details
Technical specifications
Product details : TIMKEN 655-99403 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
356.10
excl. VAT
/
Each
£
427.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 67389-90160, Outer diameter: 196.85 mm | Inner diameter: 130.175 mm | Width: 101.6 mm
Tapered roller bearing Timken 67885-90264, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.188 mm
Tapered roller bearing Timken 593/592D
Tapered roller bearing NTN 4T-M88043/M88010, Outer diameter: 68.262 mm | Inner diameter: 30.162 mm | Width: 22.225 mm
Tapered roller bearing Timken 59200/59412, Outer diameter: 104.78 mm | Inner diameter: 50.8 mm | Width: 36.51 mm
Tapered roller bearing Timken 659-90035, Outer diameter: 152.4 mm | Inner diameter: 76.2 mm | Width: 95.25 mm
Tapered roller bearing NTN 30314U, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 38 mm
Tapered roller bearing Timken 387A-90306, Outer diameter: 96.774 mm | Inner diameter: 57.15 mm | Width: 49.276 mm
Tapered roller bearing NTN 4T-HM801346X, Outer diameter: 64 mm | Inner diameter: 38.1 mm | Width: 28.575 mm
Tapered roller bearing NTN 32326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 98.75 mm
Tapered roller bearing Timken 2381
Tapered roller bearing Timken 5395V
Tapered roller bearing Timken JM612949, Outer diameter: 109.2 mm | Inner diameter: 70 mm | Width: 29 mm
Tapered roller bearing NTN 4T-14125A, Outer diameter: 51 mm | Inner diameter: 31.75 mm | Width: 19.583 mm
Tapered roller bearing Timken 385A-90028, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 49.276 mm