Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 2880-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 2880/2820
Tapered roller bearing Timken
References
timken:
2880/2820
rubix:
397A4372
ean:
0013992338198
Product details
Technical specifications
Product details : TIMKEN 2880-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.08
excl. VAT
/
Each
£
246.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JHM720249-90K12, Outer diameter: 160 mm | Inner diameter: 100 mm | Width: 82.042 mm
Tapered roller bearing Timken 529/522B
Tapered roller bearing SKF 48290/Q, Outer diameter: 172.664 mm | Inner diameter: 127 mm | Width: 41.038 mm
Tapered roller bearing Timken 3191, Inner diameter: 30.162 mm
Tapered roller bearing NTN 4T-HM212047/HM212011, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 38.1 mm
Tapered roller bearing Timken 99603-908A2, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 168.91 mm
Tapered roller bearing Timken HM807015B, Outer diameter: 108.966 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-3585/3525, Outer diameter: 87.312 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-JHM720249/JHM720210, Outer diameter: 160 mm | Inner diameter: 100 mm | Width: 41 mm
Tapered roller bearing Timken 5335V
Tapered roller bearing NTN 4T-37425, Outer diameter: 133 mm | Inner diameter: 107.95 mm | Width: 21.438 mm
Tapered roller bearing NTN 4T-M84249, Outer diameter: 59.53 mm | Inner diameter: 25.4 mm | Width: 23.114 mm
Tapered roller bearing Timken 32012X, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearing Timken 14132T/14276, Outer diameter: 69.01 mm | Inner diameter: 33.33 mm | Width: 19.85 mm
Tapered roller bearing Timken 42381-90062, Outer diameter: 149.225 mm | Inner diameter: 96.838 mm | Width: 66.672 mm