Tapered roller bearing Timken 94649-90157, Outer diameter: 289.052 mm | Inner diameter: 165.1 mm | Width: 143.002 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:94649-90157
Rubix:396A3409
EAN:0053893446325
Product details : TIMKEN 94649-90157 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 289.052 mm |
| Width | 143.002 mm |
Show UNSPSC/ECL@SS
£ 4,959.80 excl. VAT
/ Each
£ 5,951.76 incl. VAT
- Usually arrives within 14 working days

