Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-H715345/H715310 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-H715345/H715310, Outer diameter: 139.7 mm | Inner diameter: 71.438 mm | Width: 46.038 mm
Tapered roller bearing NTN
References
ntn:
4T-H715345/H715310
rubix:
394A7159
ean:
4550253040132
Technical specifications
Inner diameter
71.438
mm
Outer diameter
139.7
mm
Width
46.038
mm
Product details
Technical specifications
Product details : NTN 4T-H715345/H715310 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
71.438
mm
Outer diameter
139.7
mm
Width
46.038
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.10
excl. VAT
/
Each
£
110.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing FAG 32304-A, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 18 mm
Tapered roller bearing Timken 14130/14274
Tapered roller bearing Timken J6392
Tapered roller bearing Timken 56425-902B3, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 82.55 mm
Tapered roller bearing Timken LM 451349D-90045
Tapered roller bearing Timken 355A, Inner diameter: 44.45 mm
Tapered roller bearing Timken 55200-902A2, Outer diameter: 109.982 mm | Inner diameter: 50.8 mm | Width: 63.5 mm
Tapered roller bearing Timken HH 221442/HH221410
Tapered roller bearing Timken 27620-30000, Outer diameter: 125.476 mm | Inner diameter: 107.95 mm | Width: 19.812 mm
Tapered roller bearing Timken 394A-20395, Outer diameter: 109.982 mm | Inner diameter: 93.98 mm | Width: 18.796 mm
Tapered roller bearing NTN 30220U, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 37 mm
Tapered roller bearing Timken JM736149-90B01, Outer diameter: 249.936 mm | Inner diameter: 180.086 mm | Width: 46.99 mm
Tapered roller bearing Timken 334
Tapered roller bearing Timken 36620P-20902, Outer diameter: 193.802 mm | Inner diameter: 174.244 mm | Width: 23.114 mm
Tapered roller bearing NTN 4T-663, Outer diameter: 114.4 mm | Inner diameter: 82.55 mm | Width: 41.275 mm