Tapered roller bearing Timken 94700-90154, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:94700-90154
Rubix:100A9544
EAN:0053893448466


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
Product details : TIMKEN 94700-90154 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
| Series | 94000 |
| Total bearing width | 142.875 mm |
| Basic dynamic load, radial - Cr | 1150000 N |
Show UNSPSC/ECL@SS
£ 5,820.86 excl. VAT
/ Each
£ 6,985.03 incl. VAT
- Usually arrives within 14 working days