Outer ring of a tapered roller bearing
Inner diameter | 127 mm |
---|---|
Outer diameter | 228.6 mm |
Width | 53.795 mm |
Packaged dimensions (D x W x H) | 241,5032x241,5032x55,7276 mm |
---|---|
Package weight | 2626,8 g |
Inner diameter | 127 mm |
Outer diameter | 228.6 mm |
Width | 53.795 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days