Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 96900-90067 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 96900-90067, Outer diameter: 355.6 mm | Inner diameter: 228.6 mm | Width: 152.4 mm
Tapered roller bearing Timken
References
timken:
96900-90067
rubix:
396A3453
ean:
0053893454825
Technical specifications
Inner diameter
228.6
mm
Outer diameter
355.6
mm
Width
152.4
mm
Product details
Technical specifications
Product details : TIMKEN 96900-90067 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
228.6
mm
Outer diameter
355.6
mm
Width
152.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,990.22
excl. VAT
/
Each
£
10,788.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-757, Outer diameter: 120.5 mm | Inner diameter: 82.55 mm | Width: 48.26 mm
Tapered roller bearing NTN 4T-M86649/M86610, Outer diameter: 64.292 mm | Inner diameter: 30.162 mm | Width: 21.433 mm
Tapered roller bearing NTN 4T-HM804840, Outer diameter: 73.5 mm | Inner diameter: 41.275 mm | Width: 29.37 mm
Tapered roller bearing Timken 07097/07205, Outer diameter: 51.99 mm | Inner diameter: 25 mm | Width: 15.011 mm
Tapered roller bearing Timken 1775/1729B
Tapered roller bearing NTN 4T-HM813843, Inner diameter: 61.912 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-30304A, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 16.25 mm
Tapered roller bearing Timken 34306-90030, Outer diameter: 122.174 mm | Inner diameter: 77.724 mm | Width: 7.874 mm
Tapered roller bearing NTN 4T-65390, Outer diameter: 79.5 mm | Inner diameter: 49.212 mm | Width: 44.45 mm
Tapered roller bearing Timken 2729, Outer diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing Timken 95528, Inner diameter: 133.35 mm
Tapered roller bearing NTN 4T-JM515610PK, Outer diameter: 130 mm | Inner diameter: 114.3 mm | Width: 28.5 mm
Tapered roller bearing Timken 82576-90064, Outer diameter: 236.538 mm | Inner diameter: 146.05 mm | Width: 131.762 mm
Tapered roller bearing Timken LL 217849/LL217810-30000
Tapered roller bearing Timken 64450-90035, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.075 mm