Tapered roller bearing Timken 2729, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 19.05 mm
Tapered Roller Bearings
See technical informationReferences
Timken:2729
Rubix:397A7001
Manufacturer :100013878
EAN:0053893119618


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 19.05 mm |
Product details : TIMKEN 2729-20082 TAPERED ROLLER BEARING CUP
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x27 mm |
|---|---|
| Logistic Weight | 190 g |
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
| Package weight | 187,8 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 76.2 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | ts (tapered single) |
| Total bearing width | 23.813 mm |
| Basic static load, radial - C0r | 102000 N |
| Basic dynamic load, radial - Cr | 86900 N |
Show UNSPSC/ECL@SS
£ 19.59 excl. VAT
/ Each
£ 23.51 incl. VAT
- Delivery usually within ( 7 ) days




