NTN - Tapered Roller Bearing - 4T-757
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 120.5 mm |
Width | 48.26 mm |
Logistics dimensions (L x W x H) | 159,995x159,995x48,26 mm |
---|---|
Logistic Weight | 2840 g |
Inner diameter | 82.55 mm |
Outer diameter | 120.5 mm |
Width | 48.26 mm |
Bearing Clearance | cn |
Series | trbinch |
Cage | steel |
Basic static load, radial - C0r | 385000 N |
Basic dynamic load, radial - Cr | 270000 N |
Usually arrives within 14 working days