Tapered roller bearing Timken 99603-908A2, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 168.91 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:99603-908A2
Rubix:200A8612
Product details : TIMKEN 99603-908A2 TAPERED ROLLER BEARING ASSEMBLY
Technical specifications
Attributes
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 168.91 mm |
Show UNSPSC/ECL@SS
£ 6,552.20 excl. VAT
/ Each
£ 7,862.64 incl. VAT
- Usually arrives within 14 working days

