Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN NA438-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken NA 438/432D
Tapered roller bearing Timken
References
timken:
NA 438/432D
rubix:
100A7875
ean:
0013992336088
Product details
Technical specifications
Product details : TIMKEN NA438-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
397.17
excl. VAT
/
Each
£
476.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 15100SR/15250X
Tapered roller bearing Timken 419/414
Tapered roller bearing NTN 4T-18690, Outer diameter: 79.375 mm | Inner diameter: 46.038 mm | Width: 17.462 mm
Tapered roller bearing NTN 4T-414, Outer diameter: 88.5 mm | Inner diameter: 85.5 mm | Width: 22.225 mm
Tapered roller bearing Timken 14136A/14276
Tapered roller bearing Timken 74550-90226, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.363 mm
Tapered roller bearing NTN 4T-2735X, Outer diameter: 73.025 mm | Inner diameter: 19.05 mm | Width: 19.05 mm
Tapered roller bearing Timken HH 221430/HH221410
Tapered roller bearing Timken HM88542, Outer diameter: 73.025 mm | Inner diameter: 31.75 mm | Width: 29.37 mm
Tapered roller bearing Timken 99600-90195, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.352 mm
Tapered roller bearing FAG 32305-A, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 20 mm
Tapered roller bearing Timken 399A-99401, Outer diameter: 110 mm | Inner diameter: 68.262 mm | Width: 22 mm
Tapered roller bearing Timken JLM 508748-90N02
Tapered roller bearing Timken 28680/28622
Tapered roller bearing Timken 67780-90235, Outer diameter: 247.65 mm | Inner diameter: 165.1 mm | Width: 103.188 mm