Tapered roller bearing Timken 15119/15250X, Outer diameter: 63.5 mm | Inner diameter: 30.213 mm | Width: 20.638 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:15119/15250X
Rubix:100A8706
EAN:0013992330543





Technical specifications
| Inner diameter | 30.213 mm |
|---|---|
| Outer diameter | 63.5 mm |
| Width | 20.638 mm |
Documents
Product details : TIMKEN 15119-99401 TAPERED ROLLER BEARING
These are the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: The cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Strengths
Provide the greatest durability in the most compact space
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Applications
Industrial Drives
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Technical specifications
Attributes
| Inner diameter | 30.213 mm |
|---|---|
| Outer diameter | 63.5 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Weight | 0.3 kg |
| Series | 15000 |
| Cage | steel |
| Total bearing width | 20.638 mm |
| Basic static load, radial - C0r | 53900 N |
| Basic dynamic load, radial - Cr | 59900 N |
Show UNSPSC/ECL@SS
£ 41.69 excl. VAT
/ Each
£ 50.03 incl. VAT
- Usually arrives within 14 working days