Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HM237545-902D2 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken HM 237545-902D2
Tapered roller bearing Timken
References
timken:
HM 237545-902D2
rubix:
396A3601
ean:
0053893445793
Product details
Technical specifications
Product details : TIMKEN HM237545-902D2 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,392.98
excl. VAT
/
Each
£
6,471.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-74850, Outer diameter: 215.9 mm | Inner diameter: 209.3 mm | Width: 34.925 mm
Tapered roller bearing Timken 95525-90149, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 142.875 mm
Tapered roller bearing NTN 32316U, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 61.5 mm
Tapered roller bearing SKF 32008 X/Q, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 20.32 mm
Tapered roller bearing Timken 32252DF, Outer diameter: 480 mm | Inner diameter: 260 mm | Width: 274 mm
Tapered roller bearing SNR FC41345, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 37 mm
Tapered roller bearing Timken 3577/3525
Tapered roller bearing Timken 575/572, Outer diameter: 139.992 mm | Inner diameter: 76.2 mm | Width: 36.513 mm
Tapered roller bearing Timken 99550-90183, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm
Tapered roller bearing SKF 30221, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 39 mm
Tapered roller bearing Timken 390/395LB
Tapered roller bearing NTN 4T-48684/48620, Outer diameter: 200.025 mm | Inner diameter: 142.875 mm | Width: 41.275 mm
Tapered roller bearing SKF 32217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 38.5 mm
Tapered roller bearing Timken JM 205149A/JM205110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28.001 mm
Tapered roller bearing Timken 71453-90110, Outer diameter: 190.5 mm | Inner diameter: 115.087 mm | Width: 106.363 mm