Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN JM205149A-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken JM 205149A/JM205110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28.001 mm
Tapered roller bearing Timken
References
timken:
JM 205149A/JM205110
rubix:
397A4695
ean:
0053893832579
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
28.001
mm
Product details
Technical specifications
Product details : TIMKEN JM205149A-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
90
mm
Width
28.001
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.48
excl. VAT
/
Each
£
100.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM807046-70016, Outer diameter: 81.534 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing Timken T 50000-90010
Tapered roller bearing Timken JLM104948-90K07, Outer diameter: 82.042 mm | Inner diameter: 50.038 mm | Width: 48.514 mm
Tapered roller bearing FAG 32315-A, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 45 mm
Tapered roller bearing FAG 32017-X-XL, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 22 mm
Tapered roller bearing NTN 4T-388A, Outer diameter: 75 mm | Inner diameter: 57.531 mm | Width: 21.946 mm
Tapered roller bearing NTN 4T-3730, Outer diameter: 93.264 mm | Inner diameter: 91.464 mm | Width: 23.812 mm
Tapered roller bearing Timken JHM522610, Outer diameter: 180 mm | Width: 38 mm
Tapered roller bearing Timken 9380-902A5, Outer diameter: 177.8 mm | Inner diameter: 76.2 mm | Width: 109.474 mm
Tapered roller bearing Timken 34478B, Outer diameter: 121.442 mm | Width: 17.462 mm
Tapered roller bearing Timken 593-90223, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 82.55 mm
Tapered roller bearing Timken 594AA
Tapered roller bearing Timken H239649/H239610, Outer diameter: 319.964 mm | Inner diameter: 187.325 mm | Width: 88.9 mm
Tapered roller bearing Timken 39590-90059, Outer diameter: 112.712 mm | Inner diameter: 66.675 mm | Width: 66.802 mm
Tapered roller bearing Timken 663/652, Outer diameter: 152.4 mm | Inner diameter: 82.55 mm | Width: 41.275 mm