Tapered roller bearing NTN 32316U, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 61.5 mm
NTN - Tapered Roller Bearing - 32326
See technical informationSee documentsReferences
NTN:32316U
Rubix:204A6748
EAN:4547359003147



Documents
Product details : NTN 32316U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x61,5 mm |
|---|---|
| Logistic Weight | 6,48 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 61.5 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Material | steel |
| Cage | steel |
| Limit speed | 2300 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 525000 N |
| Basic dynamic load, radial - Cr | 395000 N |
Show UNSPSC/ECL@SS
£ 144.56 excl. VAT
/ Each
£ 173.47 incl. VAT
- Delivery usually within ( 3 ) days
